SKU:
SOL7420850F
MPN:
SOL7420850F
Rp2,926,600.00
Ex VAT
Rp3,248,526.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Maintenance Absorbent rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, they absorb both water and oil-based fluids.
Features and Benefits
• Absorbent capacity of 120L or 189L depending on your choice of product
• Suited for maintenance type spills and colour coded grey accordingly
• High absorbency rates and fast wicking
• Once used, the rolls must be disposed of according to local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140390768 |
ECLASS Code | 30020000 |
Overall Length | 40m |
Overall Width | 50cm |
Pack Quantity | Single Roll |
Standards Met | BS 7959-1:2004 |
UNSPSC Code | 47131909 |