Rp545,000.00
Ex VAT
Rp604,950.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for the storage and transport of diesel and petrol, these durable fuel containers are made from durable polyethylene and offer good resistance to chemicals and oils.
Features and Benefits
• Integral rigid dispensing spout for user convenience
• Highly durable plastic design delivers a long service life
• Available in multiple sizes to suit all requirements
Typical Applications
• Long haul couriers
• Transport
• Domestic
Warnings
• Suitable for temporary fuel storage only
Attribute | Value |
---|---|
Additional Features | Integral rigid dispensing spout |
Brand | Kennedy |
Can Material | Plastic |
Capacity | 10L |
Colour | Red |
EAN | 5036140109582 |
ECLASS Code | 25050704 |
Product Type | Jerry Can |
Standards Met | Non-Approved |
UNSPSC Code | 24112600 |
Weight Each | 820g |