noscriptSocket Testers | Cromwell Tools
logo

Socket Testers

Ensure your wiring is up to standard and your power outlet sockets work and are safe with the use of socket testers. Whether you are installing new power sockets or replacing old sockets, we have the perfect socket tester for you. At Cromwell, we have a curated range of socket testers from well-known brands such as Matindale Electric®, Megger®, and our exclusive brands Kennedy® and Edison®.

What are socket testers?

Socket testers are an incredibly useful tool for electricians for testing power outlet sockets, making sure that they are safe to use and meet the correct standards. They can detect multiple wiring issues and notify the installer of these through light or sound notification.

When are socket testers used?

Socket testers should be used when a power socket is being installed for the first time or if an old one is damaged and is being replaced. This will allow you to ensure the polarity of the connections are in the correct order and the socket is safe. They can also be used in situations where there may be a concern to how the power socket is performing and whether the safety of the plug may be compromised.

Considerations when choosing socket testers

Voltage - The voltage supported by the socket tester should be the main consideration when purchasing. 230-240V is used within domestic applications so a 240V socket tester must be selected for these applications.

Notification Type - The notification type could be a consideration to help the installer troubleshoot effectively.

Size - The size of the socket tester should be considered if there are sockets in enclosed spaces.

FAQs

How do electricians test plug sockets?

Plug sockets are tested for their safety and wiring by using socket testers. These handy devices conveniently plug into the socket and test the wiring and safety to ensure the socket is suitable for use.

How do I test a socket?

Although it may be possible to test a socket for power with a multimeter set to voltage, we would always recommend using a socket tester as a more reliable and safe method to test sockets.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2