Rp82,000.00
Ex VAT
Rp91,020.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from shock resistant plastic. Shatterproof lens. Ideal for jewellers, watchmakers, electronics and model makers.
Features and Benefits
• Shock resistant for added stability when working
• Shatterproof lens for additional safety
• Ideal for jewellers, watchmakers, electronics and model makers
Attribute | Value |
---|---|
Additional Features | Shatterproof shock resistant |
Brand | Kennedy |
EAN | 5036140112124 |
ECLASS Code | 21170690 |
Magnification | 3.0x |
Material | Plastic |
MFR Part No. | AEG1671 |
Product Type | Eye Loupe |
UNSPSC Code | 41111714 |