noscriptKennedy 4" FIRM TYPE CALIPER WITH ADJUST. POINT 460-04 | Cromwell Tools
logo

Kennedy

4" FIRM TYPE CALIPER WITH ADJUST. POINT

SKU:

KEN5180530K

MPN:

460-04

Rp304,200.00

Ex VAT

Rp337,662.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of calipers are manufactured from high quality steel and have a polished finish. They consist of two legs which are held together by a large nut and screw to provide a firm friction joint. Each firm joint caliper has an adjustable ground point which can be retracted for storage and the other leg is angled at the tip. The legs can be reversed so that the tip can turn inwards or outwards.


    Features and Benefits
    • High quality steel build with a polished finish
    • Reversable legs
    • Adjustable ground point
    • Firm type


    Typical Applications
    • Scribing arcs and parallel lines
    • Measuring the centre point of a component


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110670

    ECLASS Code

    21170108

    Material

    Steel

    Measurement Range

    0 - 4 in.

    Measures

    External Internal

    System of Measurement

    Imperial

    UNSPSC Code

    41111621