noscriptOxford 150mm DIAL CALIPER READING 0.02mm 3306320K | Cromwell Tools
logo

Oxford

150mm DIAL CALIPER READING 0.02mm

SKU:

OXD3306320K

MPN:

3306320K

Rp1,189,500.00

Ex VAT

Rp1,320,345.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to measure the thickness of materials, these dial calipers are available in various sizes to suit your requirements.


    Features and Benefits
    • Gives a metric and imperial reading
    • Scale division 0.02mm and 0.001in
    • Dial rotates for zero adjustment
    • Fine adjustment thumb wheel
    • Multiple sizes available


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    0.04mm

    Brand

    Oxford

    Caliper Type

    Dial Calipers

    EAN

    5036140482173

    ECLASS Code

    21170108

    Measurement Range

    0 - 150 mm 0 - 6 in.

    Measures

    Depth External Internal Step

    Resolution

    0.02mm

    Standards Met

    DIN 862

    System of Measurement

    Imperial & Metric

    UNSPSC Code

    41111621

    Weight Each

    194g