Rp227,000.00
Ex VAT
Rp251,970.00
Inc VAT
Product Details
Product Specification
Product Documents
Solent Welders Anti-Splatter Fluid reduces the risk of joint puddling and greatly reduces preparation time prior to final painting. Apllication does not affect any subsequent galvanising or painting operations and it is formulated to evaporate under normal weld temperatures.
Features and Benefits
• Reduces the risk of joint puddling
• Does not affect any subsequent galvanising or painting operations
• Evaporates under normal weld temperatures
• Dichloromethane and silicone-free
• Non-flammable, non-toxic, non-corrosive
• Biodegradable
Typical Applications
• Welding
• Metalwork
Notes
• Dichloromethane and silicone-free
• Non-flammable, non-toxic, non-corrosive and biodegradable
• Dimensions (W x D x H): 185 x 135 x 283mm.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Bottle |
EAN | 5036140013254 |
ECLASS Code | 22170103 |
MFR Part No. | 98031/5 |
Series | SW2-5000 |
Size | 5ltr |
Type | Welders Anti-Spatter Fluid |
UNSPSC Code | 15121802 |