Rp288,800.00
Ex VAT
Rp320,568.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Hot dip protective plastic coating moulds around the component or tool to provide 100% coverage and protect against impact and corrosion.
Features and Benefits
• Hot dip plastic coating moulds itself around the part to provide 100% coverage and protect against corrosion and impacts for up to ten years
• Easy part identity through the translucent coating
• Simple to remove by peeling off
• Once removed, leaves behind a thin oil film to provide short term protection against corrosion
• Removed coatings may be reused saving cost
Notes
• Each single block measures (L)-150mm (H)-50mm (W)-80mm
• Working temperature 130°C to 160°C (for optimum results 140°C to 145°C)
Warnings
• Never directly apply heat to melt the protective dip
• Always use with a suitable melting pot
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Translucent |
EAN | 5036140148673 |
ECLASS Code | 23330104 |
Operating Temperature Range | 130 to 160° |
Pack Weight | 0.5kg |
Package Quantity | 1 |
Product Type | Bar |
UNSPSC Code | 31133705 |