Rp142,000.00
Ex VAT
Rp157,620.00
Inc VAT
Product Details
Product Specification
Product Documents
Rapidly penetrates into rust and corroded fittings. Allows easy release and dismantling of fittings exposed to heat and great pressure. Can be used on wet metal components, does not contain silicone, CFCs or chlorine. Lubricates threads during release procedure, 30% less dense than water.
Features and Bemnefits
• Rapidly penetrates into rust and corroded fittings
• Can be used on wet metal
• Suitable for fittings exposed to heat and great pressure
Typical Applications
• Fasteners
• Metalwork
Notes
• Size: 500ml
• Silicone free, no CFCs or chlorine
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188280 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | SM1-500B |
Product Type | Penetrating Spray |
Size | 500ml |
Type | Spray |
UNSPSC Code | 15121514 |