noscriptKennedy Air Tool Lubricant, Bottle, 500ml | Cromwell Tools
logo

Kennedy

Air Tool Lubricant, Bottle, 500ml

SKU:

KEN7328000K

Rp338,000.00

Ex VAT

Rp375,180.00

Inc VAT

OUT OF STOCK

    Product Details

    Kennedy air tool lubricants help protect air tools and components from rust and wear as well as offering excellent resistance to water absorption. Suitable for use on all air tools they have an excellent air release quality and can be mixed with all mineral oil-based lubricants without draining the system.


    Features and Benefits
    • Excellent air release quality
    • Low foaming formula resists clogging
    • Contains anti-rust and anti-wear additives
    • Extremely resistant to water absorption
    • Can be mixed with all mineral oil-based lubricants without system drainage
    • Suitable for use on all air tools


    Typical Application
    • Air tools
    • Maintenance


    Notes
    • ISO Grade VG22.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Container Type

    Bottle

    EAN

    5036140004429

    ECLASS Code

    23060102

    For Use On

    Tools

    MFR Part No.

    32974-AA

    Product Type

    Air Tool Lubricant

    Size

    500ml

    Type

    Lubricant

    UNSPSC Code

    15121514