Rp14,500.00
Ex VAT
Rp16,095.00
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116696 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 45° |
Overall Depth | 10mm |
Overall Length | 22mm |
Product Type | Hydraulic Nipple |
Thread Size | 1/4"x26 BSF |
UNSPSC Code | 20121306 |