noscriptKennedy Hydraulic Nipple, Straight, M10x1.5, Steel | Cromwell Tools
logo

Kennedy

Hydraulic Nipple, Straight, M10x1.5, Steel

SKU:

KEN5411000K

Rp11,400.00

Ex VAT

Rp12,654.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available in three sizes, these metric straight type hydraulic grease nipples are suited for use with Kennedy® grease guns and all other hydraulic grease equipment.


    Features and Benefits
    • Manufactured from steel for durability
    • Available in three varying sizes to suit your specific applications


    Typical Applications
    • Engineering
    • Fluid Handling
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connector Type

    Hydraulic Standard Duty

    EAN

    5036140116771

    Hydraulic Tool Type

    Hydraulic Nipple

    Material

    Steel

    Nipple Type

    Straight

    Overall Length

    16mm

    Product Type

    Hydraulic Nipple

    Spanner Size

    11mm

    Thread Size

    M10x1.5

    UNSPSC Code

    20121306