Rp11,400.00
Ex VAT
Rp12,654.00
Inc VAT
3 Variations Available
Product Details
Product Specification
These imperial, straight type hydraulic grease nipples are suited for use with Kennedy® grease guns and all other hydraulic grease equipment. With an all steel construction, the product is resilient and available in three varying sizes.
Features and Benefits
• Available with three varying thread connectors to suit your existing tool
• Manufactured from durable steel to bolster product longevity
• Can be used with grease guns as well as all other hydraulic grease equipment for versatility of use
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116627 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | Straight |
Product Type | Hydraulic Nipple |
Thread Size | 1/8"x28 BSP(T) |
UNSPSC Code | 20121306 |