noscriptKennedy Hydraulic Nipple, Straight, 1/4"x19 BSP(T), Steel | Cromwell Tools
logo

Kennedy

Hydraulic Nipple, Straight, 1/4"x19 BSP(T), Steel

SKU:

KEN5410680K

Rp20,600.00

Ex VAT

Rp22,866.00

Inc VAT

IN STOCK (50+)

    Product Details

    These imperial, straight type hydraulic grease nipples are suited for use with Kennedy® grease guns and all other hydraulic grease equipment. With an all steel construction, the product is resilient and available in three varying sizes.


    Features and Benefits
    • Available with three varying thread connectors to suit your existing tool
    • Manufactured from durable steel to bolster product longevity
    • Can be used with grease guns as well as all other hydraulic grease equipment for versatility of use


    Typical Applications
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connector Type

    Hydraulic Standard Duty

    EAN

    5036140116658

    Hydraulic Tool Type

    Hydraulic Nipple

    Material

    Steel

    Nipple Type

    Straight

    Product Type

    Hydraulic Nipple

    Thread Size

    1/4"x19 BSP(T)

    UNSPSC Code

    20121306