Rp218,000.00
Ex VAT
Rp241,980.00
Inc VAT
Product Details
Product Specification
Product Documents
WG-90 is an NLGI 2, multi-purpose lubricating grease that has excellent resistance to moisture whilst eliminating friction and wear. It has a wide operating temperature of −10°C to +120°C, with good low temperature
torque properties.
This high-performance grease can be used in multiple applications, especially suitable for wet and corrosive environments.
Features and Benefits
• NLGI grade 2 general purpose grease
• Excellent water, acid and alkali resistance
• Effective temperature range -10°C to +120°C
• Mechanically stable with excellent shear resistance
• Enhanced anti-corrosion and protection properties
Typical Applications
• Engineering
• Electrical
• Fastners and Fixings
• Mechanical
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Action Can |
Colour | White |
Container Type | Aerosol |
EAN | 5012117333334 |
ECLASS Code | 23060100 |
Features | Corrosion Inhibitor Built Into Formulation General Purpose Lubricant Heat and Water Resistant Ptfe Additive for Superior Long Lasting Performance Reduces Wear and Friction White Colour for Easy Identification of Treated Components |
For Use On | Bearings Metal |
MFR Part No. | 32801 |
NLGI Grade | 2 |
Operating Temperature Range | -18 to +250°C |
Product Type | Calcuim Grease |
Series | WG-90 |
Size | 500ml |
UNSPSC Code | 15121902 |