SKU:
KEN5404520K
MPN:
219625PB01
Rp410,600.00
Ex VAT
Rp455,766.00
Inc VAT
2 Variations Available
Product Details
Product Specification
These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Manufactured from tough plastic, the 8 and 16 litre capacity pans are a simple yet effective way of collecting, storing and eventually disposing of your waste oil.
Features and Benefits
• Manufactured from tough plastic for resilience and overall durability
• Available in an 8 and 16 litre capacity to suit your requirements
• Easy yet effective way of collecting waste oil
Typical Applications
• Domestic
• Workshops
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 8L |
Compatible Fluid | Non Corrosive Liquids |
EAN | 5036140027756 |
ECLASS Code | 36150390 |
Material | Plastic |
Tool/Supply Type | Oil Drain Pan |
UNSPSC Code | 27112902 |