Rp173,000.00
Ex VAT
Rp192,030.00
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy range of line markers are the perfect marking solution ideal for use on car parks, factory/ warehouse floors, playgrounds, sports fields, tennis courts, leisure centres and road surfaces. Its Aerosol delivered formula is suitable for use with stencils or free hand marking.
CFC-free and containing no lead additives, it is safe and convenient to use, capable of marking between 60-100 metres of a 50mm line when used in a standard machine. It is also compatible with most major brand applicators.
Features and Benefits
• Can be used on a variety of surfaces allowing lines to be made in various locations
• One line marker will give between 60-100 metres of a 50mm line when used in a standard machine
• Fully compatible with major brand applicators
• CFC-free formula and no lead additives
• Suitable for stencils, line or free hand marking
• Ideal for use on car parks, factory floors, playgrounds, sports fields, tennis courts and road surfaces
• Available in a range of colours
Typical Applications
• Road Marking
• Leisure Indusrty
• Industrial Floors
Warning
• Flammable- Aerosol
Attribute | Value |
---|---|
Application | General Marking |
Brand | Kennedy |
Colour | White |
Container Size | 750ml |
Container Type | Aerosol |
EAN | 5036140008656 |
ECLASS Code | 22170100 |
Features | CFC Free For Use With Applicators.Stencils & Free Hand Indoor use Outdoor Use |
For Use On | Car Parks Playgrounds Road Surfaces Sports Courts Sports Field Warehouse Floors |
MFR Part No. | KEN7346020K |
Product Type | Line Markering Spray Paint |
UNSPSC Code | 31211507 |