Rp696,200.00
Ex VAT
Rp772,782.00
Inc VAT
Product Details
Product Specification
Product Documents
With a comfortable lever grip and offset nozzle, this chrome plated steel lever gun has a 500cc lever and is suited to 400g grease cartridges. Supplied with a flexible rubber hose and suited for medium to heavy greases.
Features and Benefits
• Includes a flexible rubber hose to allow you to begin working immediately
• Manufactured from steel for durability and resilience
• Rubber grip around the lever for comfort and grip when administering lubricants
Typical Applications
• Suited for controlled lubrication of medium and heavy greases to your desired work piece
Attribute | Value |
---|---|
Body Material | Steel |
Brand | Yamoto |
Capacity | 500cc |
EAN | 5036140421448 |
ECLASS Code | 21060800 |
Fill Type | Cartridge |
Gun/Can Type | Side Lever Grease Gun |
MFR Part No. | S-1010 |
Power Source | Manual |
UNSPSC Code | 27112901 |