Rp480,000.00
Ex VAT
Rp532,800.00
Inc VAT
Product Details
Product Specification
400g (14oz) cartridge, bulk or suction fill. Galvanised trigger body. Galvanised nozzle and plunger assembly. Air bleed button. Comfortable grip. Suitable for medium or heavy greases.
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Body Material | Steel |
Brand | Yamoto |
Capacity | 400cc |
Coupler Type | Needlepoint |
EAN | 5036140049123 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Pistol Grip Grease Gun |
MFR Part No. | KL-485N |
Overall Diameter | 57mm |
Overall Length | 370mm |
Overall Width | 320mm |
Power Source | Manual |
Spout/Nozzle Length | 165mm |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112901 |