noscriptKennedy Funnel, 75mm, Polyethylene, Straight Rigid Spout QM-305-2 | Cromwell Tools
logo

Kennedy

Funnel, 75mm, Polyethylene, Straight Rigid Spout

SKU:

KEN5402817K

MPN:

QM-305-2

Rp15,800.00

Ex VAT

Rp17,538.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to last even in punishing environments, this range of red polyethylene funnels are ideal for a host of fluid and material handling applications. Available to purchase in 5 varying sizes or as a set of 4, each product is resistant to oil and chemicals as well as being shatterproof even in cold weather.


    Features and Benefits
    • Manufactured from durable polyethylene to ensure long product life
    • Resistant to chemicals, oil and cold weather making it a robust product
    • Available to purchase in varying sizes as well as a four piece set to ensure you find the right product for your requirements
    • Supplied in a vibrant red colour to offer optimum visibility


    Typical Applications
    • Automotive
    • Construction
    • Fluid Handling


    Notes
    • Product KEN5402892K is a 4 piece funnel set, all other products are sold as single sizes


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Chemicals

    Diameter

    75mm

    ECLASS Code

    32031709

    Material

    Polyethylene

    MFR Part No.

    QM-305-2

    Number of Pieces

    1

    Overall Length

    75mm

    Product Type

    Funnel

    Spout/Nozzle Type

    Straight Rigid

    UNSPSC Code

    27112902