SKU:
SOL7320120K
Rp364,000.00
Ex VAT
Rp404,040.00
Inc VAT
Product Details
Product Specification
Product Documents
SC2-500C electrical contact aerosol cleaner is and effective solvent based cleaner that has been formulated to remove oil, grease and carbon dust from electrical switch gear and electronic components. The product is propelled from the aerosol by CO2 carbon dioxide gas (non-flammable). Electrical Switch Cleaner fluid is flammable.
Features and Benefits
• Propelled from the aerosol by CO2 carbon dioxide gas
• Aerosol design for precise application
Notes
Safe on most common plastic parts, but will attack lacquer finishes and coatings. If in doubt about suitability, trial the product on a scrap sample first before general application.
Warnings
• Always ensure power is switched off before applying this product to electrical equipment
• Flammable
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188211 |
ECLASS Code | 23060101 |
Product Type | Electrical Contact Cleaner |
Removes | Grease Grime Oil |
Series | SC2-500C |
Size | 500ml |
Suitable For Use On | Electrical Plastic |
UNSPSC Code | 15121514 |