noscriptAction Can IPA Electronic Cleaner, Solvent Based, Aerosol, 500ml 1976 | Cromwell Tools
logo

Action Can

IPA Electronic Cleaner, Solvent Based, Aerosol, 500ml

SKU:

ACN7325800K

MPN:

1976

Rp245,000.00

Ex VAT

Rp271,950.00

Inc VAT

OUT OF STOCK

    Product Details

    IPA is a 'safe' and gentle industrial grade solvent cleaner, used to clean painted and delicate surfaces, electronic PCB's, and electrical parts. It has excellent materials compatibility, preventing damage and premature failure. Conforms to BS1595, ASTM D770 and DIN 53245 specification, making it the optimal cleaner for removing light oil, flux, and contamination and moisture from electronics and apparatus. Fast-evaporating cleaner which does not leave a reside and is non-corrosive.


    Features and Benefits
    • Very 'safe' and gentle solvent cleaner
    • Removes light oil, flux, and electronics contamination
    • Excellent materials compatibility
    • Removes moisture
    • Fast evaporation and residue free


    Typical Applications
    • Painted surfaces
    • Delicate surfaces


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Action Can

    Container Type

    Aerosol

    EAN

    5012117799994

    ECLASS Code

    23060101

    MFR Part No.

    32778-AA

    Product Type

    IPA Electronic Cleaner

    Removes

    Grime

    Series

    IPA

    Size

    500ml

    Suitable For Use On

    Electrical

    UNSPSC Code

    15121514