Rp181,400.00
Ex VAT
Rp201,354.00
Inc VAT
2 Variations Available
Product Details
Product Specification
6mm x 100m reel.No.4 type.16 plait construction.Waxed for longer life.Polypropylene core for added strength.Hard wearing and tactile.Weather resistant.Low stretch.Smooth running.Also available in 10m hanks.Used in the building trade and by DIY users for sash window repair, household refurbishment and outdoor use.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 6mm |
EAN | 5036140016231 |
ECLASS Code | 23179106 |
Length | 10m |
Material | Polypropylene Waxed Cotton |
Product Type | Waxed Cotton Rope |
UNSPSC Code | 31151500 |