Rp4,805,900.00
Ex VAT
Rp5,334,549.00
Inc VAT
10 Variations Available
Product Details
Product Specification
Stainless Steel Shims supplied on a 150mm x 1.25m roll in a range of thicknesses from 0.05mm to 0.80mm.
Features and Benefits
• Supplied in a tin for ease of storage when not in use
• Available in a range of thicknesses to suit requirements
• Manufactured from stainless steel for overall resilience
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Material | Stainless Steel |
MFR Part No. | SHSTAI21 0.80 .150 |
Thickness | 0.8mm |
UNSPSC Code | 31231400 |
Width | 150mm |