SKU:
ATL9458304K
MPN:
VBW330-25RB
Rp1,446,900.00
Ex VAT
Rp1,606,059.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Red centre, black tyre and choice of plain, roller or ball bearing.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264663 |
ECLASS Code | 23250319 |
Load Capacity | 300kg |
MFR Part No. | VBW330-25RB |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 70mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 330mm |
Wheel Material | Pressed Steel |