SKU:
ATL9457401M
MPN:
V81Q100PNPP04
Rp685,700.00
Ex Tax
Rp761,127.00
Inc Tax
Product Details
Product Specification
A range of stainless steel castors for corrosive conditions. Polyurethane tyred stainless steel castors widely used and chemical resistant.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 150kg |
MFR Part No. | V81Q100PNPP04 |
Mount Type | Top Plate |
Overall Height | 128mm |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Orange |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |