SKU:
ATL9451434K
MPN:
ATL9451434K
Rp694,100.00
Ex VAT
Rp770,451.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium-duty industrial applications. Steel-centred black rubber-treated wheeled castors, complete with needle roller bearing wheels. With a fixed top plate application.
Features and Benefits
• Pressed steel-centred wheels complete with black rubber tyre for the longevity of the product and general hardiness
• Available in a multitude of sizes to suit individual preferences and requirements
• Fixed top plate fitting ensures a secure attachment to keep loads steady whilst moving
Typical Applications
• Ideal for use in industrial and institutional settings and medium-duty use
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261488 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
Load Capacity | 205kg |
MFR Part No. | V41Q200SRRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Pressed Steel |