noscriptForm B Square Engineer's Keys, 2mm x 300mm | Cromwell Tools
logo

Kennedy

Form B Square Engineer's Keys, 2mm x 300mm

14 Variations

For the highest quality cut length keysteel, Kennedy® manufactures engineer's keys to British Standard, approved by the Mechanical Engineering Industry, and delivers precision components to suit your needs.

Features and Benefits
• Available in the standard stock length of 300mm (12")
• Made from high-quality mild steel, BS 080M40 (EN8) C45
• Special sizes available on request

Standards
• BS 4235-1:1972 (metric)
• BS 46-1:11958 (imperial)