Rp1,303,400.00
Ex VAT
Rp1,446,774.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This comprehensive range of door controls are designed to automatically close doors to keep your workplace safe from a variety of hazards. Available to purchase as varying power sized units for many different door applications. To help select the correct closer for you, each unit has a listing showing its key features, certification numbers and fire ratings.
Features and Benefits
• Available in varying sizes to suit your specific needs
• Silver finish is unobtrusive and suits most workplaces
• Rigorously tested and meets relevant certifications and regulations
Typical Applications
• Offices
• Schools
• Retail
• Warehousing
• Hospitaility
Standards
• Conforms to BS EN1154
• Fire rating of EN1634 1-1/2 Hours
• BS EN1634-1
• Certifire Approved CF600
Attribute | Value |
---|---|
Brand | Matlock |
Category Of Use | 3 |
Corrosion Resistance | 3 |
Door Width | 950mm |
Durability | 8 |
EAN | 5036140055162 |
ECLASS Code | 23219090 |
Features | 10 Year Guarantee Adjustable Latch Action Fits To Left & Right Hinged Doors |
Finish | Silver |
Fire Door Usage | 1 |
Fire Rating | EN1634 1-1/2 Hours |
MFR Part No. | 28780 |
Product Type | Contract Door Closer - Covered Unit |
Safety In Use | 1 |
Standards Met | BS EN1154 BS EN1634-1 Certifire Approved CF600 |
Suitable For Doors | 40-60kg |
Test Door Mass / Size | 3 |
UNSPSC Code | 31160000 |