noscriptAtlas Workholders Castor, Medium Duty, Unbraked, Fixed, 100mm, 150kg Load Capacity ATL9450464K | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Unbraked, Fixed, 100mm, 150kg Load Capacity

SKU:

ATL9450464K

MPN:

ATL9450464K

Rp403,000.00

Ex VAT

Rp447,330.00

Inc VAT

IN STOCK (4)

    Product Details

    A range of pressed steel castors designed for general light to medium-duty industrial or institutional applications. These castors feature a slightly rounded nylon-tyred wheel with a ball bearing to significantly improve manoeuvrability, making them ideal for a variety of uses.


    Features and Benefits
    • Grey design is neutral and versatile for different environments
    • Durable nylon wheels for long-lasting performance
    • Nylon tyre design provides low rolling resistance
    • Ball bearings provide smooth and easy movement
    • Suitable for general light to medium-duty tasks


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture Hospital Equipment

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty Medium Duty

    EAN

    5036140260566

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    72x52mm

    Fixing Plate Size

    105x80mm

    Load Capacity

    150kg

    MFR Part No.

    V71V100NYJP04

    Mount Type

    Top Plate

    Overall Height

    130mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    30mm

    Tyre Colour

    Grey

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    100mm

    Wheel Material

    Nylon