noscriptExecutive High Back Operator's Chair | Cromwell Tools
logo

Lincoln

Executive High Back Operator's Chair

2 Variations

High back operator chairs. Deep foam cushioning on seat and back. Integral lumbar support. Three lever asynchro mechanism. Material: Pyra. Medium fire retardancy. Guaranteed for two years. Optional accessories include fixed or adjustable arms.
Colours: charcoal and royal blue.
Dimensions:
Seat: D450 x W490mm.
Back: H510 x W455mm.
Seat height: 450 - 580mm.