Rp1,328,800.00
Ex VAT
Rp1,474,968.00
Inc VAT
2 Variations Available
Product Details
Product Specification
6mm x 100m.No. 4 type.8 plait construction with core.100% natural jute fibre.Rustic feel.Knots well.Hard wearing and tactile.Resistant to heat and fire.Low stretch.Fully biodegradable.Also available in 10m hanks.Store in a dry place.A general purpose rope used by builders, DIYers and gardeners.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 6mm |
EAN | 5036140016194 |
ECLASS Code | 23179106 |
Length | 100m |
Material | Jute |
Product Type | Jute Rope |
UNSPSC Code | 31151500 |