Rp442,100.00
Ex VAT
Rp490,731.00
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
For wrapping and stabilising pallet loads. Protects from weather and dust whilst in transit or storage. Sticks only to itself and not the wrapped items. Extended Core.
High performance films performing to the micron strength advertised.
Features and Benefits
• Contains 30% Recycled Material
• Perfect for wrapping and stabilising pallet loads.
• Sticks only to itself and not the wrapped items
• All rolls have extended cores
• Ideal for protection from weather and dust
Notes
• Sold in single rolls
• Wrap thickness may vary, but performs to strength advertised
Attribute | Value |
---|---|
Brand | Avon |
Colour | Red |
EAN | 5036140325272 |
ECLASS Code | 20270104 |
Length | 300m |
Micron | 17µm |
Type | Stretch Wrap |
UNSPSC Code | 24141514 |
Width | 400mm |