noscriptOxford 300mmx0.01mm HEIGHT GAUGE | Cromwell Tools
logo

Oxford

300mmx0.01mm HEIGHT GAUGE

SKU:

OXD3303620K

Rp6,828,000.00

Ex VAT

Rp7,579,080.00

Inc VAT

IN STOCK (10)

    Product Details

    Used in conjunction with a granite or metal surface plate, the Oxford dual counter height gauge will give you the accuracy you need when laying out work prior to machining.
    The height gauge can also be used in much the same way as a caliper to help you determine the dimensions of a workpiece.
    • Designed for accurate marking out and taking precise measurements.
    • Measuring head positioned on sturdy twin columns providing highly repeatable height measurements and stability.
    • Easy reading with dual directional negative and positive reading mechanical digital counters.
    • Rotating dial face.
    • Independently set the counters, to zero at any position.
    • Large feed wheel for rapid and precise adjustment.
    • Tungsten carbide tipped scriber for accurate marking out.
    • Manufactured from durable stainless steel.


    Reading
    Inch: 0.001"/0.1"
    Metric: 0.01mm/1mm


    Product Specification
    Attribute
    Value

    Additional Features

    Rotating dial face sturdy Measuring head Tungsten carbide tipped scriber

    Brand

    Oxford

    EAN

    5036140015227

    ECLASS Code

    21170307

    Material

    Stainless Steel

    Measurement Range

    0 to 300mm

    MFR Part No.

    DHG000

    Reading

    0.01/1mm

    Resolution

    0.01mm

    System of Measurement

    Metric

    UNSPSC Code

    41111614

    Weight

    4.25kg