noscriptKennedy Hydraulic Connector, 4 Jaw, 1/8" BSP(T), Steel | Cromwell Tools
logo

Kennedy

Hydraulic Connector, 4 Jaw, 1/8" BSP(T), Steel

SKU:

KEN5410480K

Rp103,000.00

Ex VAT

Rp114,330.00

Inc VAT

IN STOCK (50+)

    Product Details

    This 1/8" BSP threaded, 4 jaw hydraulic connector is an effective way of allowing for the controlled flow of lubricants. Securely fastens the grease nipple when in use to ensure minimal slippage.


    Features and Benefits
    • Manufactured from steel for durability
    • Securely grips the grease nipple while in use to control the flow of the lubricant
    • Textured in places for easy gripping even with oily or greasy hands


    Typical Applications
    • Automotive
    • Engineering
    • Mechanics


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Hydraulic Fluid

    Connector Type

    4 Jaw

    EAN

    5036140116603

    Hydraulic Tool Type

    Hydraulic Connector

    Material

    Steel

    Overall Length

    37

    Overall Width

    15mm

    Product Type

    Hydraulic Connector

    Thread Size

    1/8" BSP

    UNSPSC Code

    23151822