logo

Seba

Industrial Melting Pot, 2.5ltr

SKU:

CTL7091025D

MPN:

DPS2.5D

Rp41,037,200.00

Ex VAT

Rp45,551,292.00

Inc VAT

IN STOCK (3)

    Product Details

    These melting pots are designed specifically for melting wax and some glue compounds that are most commonly needed for coating, casing and protecting applications. Boasting an improved digital melter that gives the user both the set point and actual temperature of the melter for enhanced control, the product is available in a range of sizes to suit your needs. Each product has a typical melting range of 50-250°C and possesses thermostatic control and a safety cut-off.


    Features and Benefits
    • Visual set point allows you to have full control over the desired temperature as well as being able to view the current temperature
    • Thermostatic control and safety cut off for optimum user safety
    • Improved digital melter ensures the accuracy of the temperature reading for improved control
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Engineering
    • Industrial


    Product Specification
    Attribute
    Value

    Brand

    Seba

    Holding Capacity

    2.5L

    MFR Part No.

    DPS2.5D

    Operating Temperature Range

    50 to 250°

    Product Type

    Industrial Melting Pot

    UNSPSC Code

    12181500