Rp170,000.00
Ex VAT
Rp188,700.00
Inc VAT
Product Details
Product Specification
Product Documents
M4 Plus Maintenance Aerosol Lubricant cleans metal surfaces and prevents rusting of treated parts.
Features and Benefits
• Silicone free
• CO2 non-flammable propellant
• Contains PTFE to reduce friction
• Does not contain naphtha, kerosene or paraffin which are all associated with operator skin dryness, cracking or dermatitis
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188303 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 32877-AA |
Product Type | Multi-Purpose Lubricant |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |