Rp269,000.00
Ex VAT
Rp298,590.00
Inc VAT
Product Details
Product Specification
Product Documents
CS-90 is a superior quality copper paste that prevents seizing, corrosion and galling of threaded fasteners even in high-temperature conditions. Formulated with an exceptionally high copper content and professional
grade inhibitors to prevent rust and corrosion, sealing out moisture and protecting threads from corrosive environments. CS-90 is a non-hardening and non-dripping durable film, making it easy to assemble and dissemble threaded components after extended service intervals. Lead and silicone free.
Features and Benefits
• Reduces friction and wear on fastening components
• Enables easy assembly and disassembly
• Prevents seizing, galling and stripping of threaded fasteners
• Non-hardening and non-dripping formula
• Protects fasteners against harsh corrosive environments
Typical Applications
• Construction
• Engineering
• Industrial
• Hydraulics
Notes
• Available in 500ml tin and 500ml Aerosol
Warning
• Aerosol - Flammable
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Tin |
EAN | 5012117003770 |
ECLASS Code | 23060102 |
For Use On | Threads |
MFR Part No. | 32843-AA |
Operating Temperature Range | 1200°C |
Product Type | Anti-Seize Paste |
Series | CS-90 |
Size | 500ml |
Type | Paste |
UNSPSC Code | 15121514 |