noscriptAction Can LM-90, Line Marking Spray Paint, Blue, Aerosol, 750ml 1892 | Cromwell Tools
logo

Action Can

LM-90, Line Marking Spray Paint, Blue, Aerosol, 750ml

SKU:

ACN7326401F

MPN:

1892

Rp292,000.00

Ex VAT

Rp324,120.00

Inc VAT

OUT OF STOCK

    Product Details

    The LM-90 range of Line marking aerosol spray paints are the ideal multi-use paints for engineering, construction and warehouse applications. A permanent, highly durable formula allows it to be applied to both indoor and outdoor surfaces.


    Features and Benefits
    • Quick-drying with a one-coat matt finish
    • Can be applied easily either by hand or by using an application machine
    • Versatile and can be used on many surfaces including concrete, stone, tarmac, grass, gravel and even soil


    Typical Applications
    • Civil engineering
    • Construction
    • Warehouse
    • Car parks/pavements
    • Utilities


    Notes
    • Colour references are as follows:
    BLACK - Finished Goods Areas
    WHITE - Production Equipment
    GREEN - Safety Related Areas
    RED - Defect Areas
    BLUE - Work in Progress
    YELLOW - Access Aisles
    ORANGE - Machinery Parts Areas


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Work in Progress

    Brand

    Action Can

    Colour

    Blue

    Container Size

    750ml

    Container Type

    Aerosol

    ECLASS Code

    22170100

    Features

    Quick drying

    For Use On

    Concrete Grass Gravel Soil Stone Tarmac

    MFR Part No.

    1892

    Product Type

    Line Marking Spray Paint

    Series

    LM-90

    UNSPSC Code

    31211507