logo

Action Can

LD-90, Leak Detector, Aerosol, 500ml

SKU:

ACN7326200K

MPN:

1930

Rp238,000.00

Ex VAT

Rp264,180.00

Inc VAT

OUT OF STOCK

    Product Details

    LD-90 is a water-based non-flammable professional grade gas leak detector formulated without solvents, silicones or oils which quickly and safely identifies gas and air leaks in pipework, valves and other fittings. It highlights non-visible leaks even on low-pressure systems by forming highly visible bubbles. Suitable for use by heating engineers to check that gas pipes are sealed and there are no appearances of leaks.


    Features and Benefits
    • Economical gas leak detector used on all types of gases (including O2)
    • Highlights leaks even on low-pressure systems
    • Non-flammable, water-based formula
    • Conforms to BS EN 14291:2004 (VOSA MOT Testing) and MIL-L-25567 (oxygen system compatibility)
    • Does not contain solvents, silicone or oils


    Typical Applications
    • Pipework
    • Engineering
    • Valves
    • Pressurised systems


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Container Type

    Aerosol

    EAN

    5012117066669

    ECLASS Code

    30040101

    Features

    Compressed Air Propellant Detects Minute Gas Leaks And Leaks Under Pressure Non Flammable, Non Toxic And Kind To Skin

    For Use On

    Automotive Plumbing

    MFR Part No.

    32807-AA

    Product Type

    Leak Detector

    Series

    LD-90

    Size

    500ml

    Standards Met

    BS EN 14291: 2004

    UNSPSC Code

    41111932