Rp554,400.00
Ex VAT
Rp615,384.00
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy dual transfer pump is a versatile solution for efficient liquid transfer, equipped with both inlet and outlet valves to streamline the process. Constructed with heavy-duty aluminum, this pump is robust and suitable for transferring various liquid types. Its portable and user-friendly design makes it ideal for applications in homes, industries, and farms. With a 500cc capacity, this pump is a reliable and practical tool for handling liquid transfer tasks, providing convenience and durability for a range of applications.
Features and Benefits
• Inlet and outlet valves are highly durable for regular use
• Heavy duty aluminum construction makes for a hard wearing product
• Portable nature allows the product to easily be taken to your desired place
• Easy operation for simple liquid transfer
Typical Applications
• Agricultural
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1.2L |
Compatible Fluid | Diesel Non Corrosive Liquids Oil Petrol Water |
Discharge per Stroke | 500cc |
EAN | 5036140044807 |
ECLASS Code | 27301205 |
Material | H/D Aluminium |
Pump Type | Dual Transfer Pump |
UNSPSC Code | 40151506 |
Weight Each | 0.86Kg |