noscriptSolent Maintenance SW1-400C, Anti Spatter, Aerosol, 400ml SW1-400C | Cromwell Tools
logo

Solent Maintenance

SW1-400C, Anti Spatter, Aerosol, 400ml

SKU:

SOL7320840K

MPN:

SW1-400C

Rp122,000.00

Ex VAT

Rp135,420.00

Inc VAT

OUT OF STOCK

    Product Details

    A solvent-based coating that is applied before welding to prevent spatter from sticking to the metal. Easy to apply thanks to a CO2 gas propelled aerosol the formula is totally non-flammable, silicone-free and easily removed with solvents prior to galvanizing or painting.


    Features and Benefits
    • Prevents welding spatter from sticking to the metal
    • Solvent-based and silicone-free
    • CO2 gas propelled aerosol for easy coverage
    • Totally non-flammable
    • Easily removed with solvents
    • Excellent anti-rust coating for parts in store


    Typical Applications
    • Welding
    • Workshop
    • Industrial


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Maintenance

    Container Type

    Aerosol

    EAN

    5036140188396

    ECLASS Code

    22170103

    MFR Part No.

    32890-AA

    Series

    SW1-400C

    Size

    400ml

    Type

    Welders Anti-Spatter Spray

    UNSPSC Code

    15121802