Rp104,000.00
Ex VAT
Rp115,440.00
Inc VAT
Product Details
Product Specification
Product Documents
AS-90 is a practical and affordable 3-in-1 solvent based welders' fluid: anti-spatter, wire feed lubricant, and post-weld corrosion inhibitor.
Acting as an anti-splatter, its light spray applied before welding to areas subject to weld spatter, will prevent build-up on the metal surface. It dramatically reduces time spent scraping, sanding, and chipping during clean up.
It also acts as a wire feed lubricant, lubricating new or rusty welding wire creating a smooth feed to the welding torch.
When sprayed on welded joints and parent metal, it provides a protective surface coating which minimises flash rusting acting as an anti-corrosion treatment post-weld.
Features and Benefits
• 3-in-1 welders fluid: anti-spatter, wire feed lubricant and post-weld corrosion inhibitor
• Non-flammable CO2 propellant
• Easy "wipe off" removal
• Does not contain silicone, will not interfere with subsequent painting
• Highly economical in use
Typical Applications
• Metalwork
• Welding
• Anti-corrosion
• Anti-splatter
• Wire feed
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
EAN | 5012117052228 |
ECLASS Code | 22170103 |
MFR Part No. | 32761 |
Series | AS-90 |
Size | 400ml |
Type | Welders Anti-Spatter Spray |
UNSPSC Code | 15121802 |