Rp58,800.00
Ex VAT
Rp65,268.00
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Extremely flexible PVC electrical tape with a great adhesion to most surfaces. Perfect for wire and cable insulation, bundling and reinforcing. Assorted colours are available for colour-coding cables. Highly flame retardant.
Features and Benefits
• Abrasion resistant for a long service life
• Flame retardant
• Extremely flexible
Typical Applications
• Ideal for colour coding cables
Standards
• BS EN 60454-3-1/Type 2
Attribute | Value |
---|---|
Application Temperature Range | 0 to 40°C |
Brand | Avon |
Breaking Load | 26N.cm |
Colour | Brown |
EAN | 5036140225091 |
ECLASS Code | 27149102 |
Elongation | 150% |
Length | 33m |
Material | PVC |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Voltage Rating | 5.5kV |
Width | 19mm |