logo

Stuarts

Micrometer Engineers Marking Paste, Blue, Tube, 32g

SKU:

MIR7348810B

MPN:

-

Rp222,600.00

Ex VAT

Rp247,086.00

Inc VAT

IN STOCK (50+)

    Product Details

    Oil abased and non-abrasive Stuarts Micrometer Engineers Marking Paste is easily spreadable marking paste containing a high concentration of Prussian blue (or red) for indicating high spots on machine bearings, machine tool beds etc. Easily removable with methylated spirit.


    Features and Benefits
    • Non abrasive and easily spreadable formula
    • Long shelf life for easy storage
    • Easily transferable between surfaces
    • Easily cleaned wiped clean off metal and detergent and water soluble


    Typical Applications
    • Marking
    • Engineering


    Notes
    • Use sparingly due to high pigment concentration


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Stuarts

    Colour

    Blue

    Container Type

    Tube

    EAN

    5036140151260

    Features

    Easily Removable with Methylated Spirit

    For Use On

    Metal

    Product Type

    Marking Paste

    Size

    32g

    UNSPSC Code

    31211504