Rp528,200.00
Ex VAT
Rp586,302.00
Inc VAT
Product Details
Product Specification
Product Documents
Boasting a chrome plated steel body, handle and an offset nozzle, this lever action grease gun is ideal for the controlled dispensing of grease and lubricants. Suited for suction fill only, the product can be used with both medium and heavy greases. For 160cc cartridges with a bulk fill of 200cc and a working pressure of 3000psi/206bar.
Features and Benefits
• Chrome plating provides additional protection against corrosion as well as general wear and tear
• Steel construction is hardy and resistant to punishment
• Suitable for both medium and heavy greases for versatility of use
• Offset nozzle allows you to dispense grease effectively even in hard to reach spaces
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Body Finish/Coating | Chrome |
Body Material | Steel |
Brand | Kennedy |
Capacity | 200cc |
Coupler Type | Needlepoint |
EAN | 5036140043367 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Side Lever Grease Gun |
Maximum Pressure | 3000psi |
Overall Diameter | 45mm |
Overall Length | 455mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |