Rp269,700.00
Ex VAT
Rp299,367.00
Inc VAT
2 Variations Available
Product Details
Product Specification
The push-type grease gun from Kennedy® allows for easy and controlled application of grease with the simple action of pushing down the pump to force grease from the nozzle.
Features and Benefits
• Compact design allows for use in tight and restricted areas
• Comes with a universal connector allowing use in a variety of situations
• Manufactured from durable materials with an enamel finish for durability
• Enamel finish for durability
Typical Applications
• For greasing machinery and vehicles for maintenance
Notes
• Compatible with EP2 Grease.
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Body Material | Metal |
Brand | Kennedy |
Capacity | 236cc |
Coupler Type | Needlepoint |
ECLASS Code | 21060800 |
Fill Type | Pump |
Gun/Can Type | Push Type Grease Gun |
Power Source | Manual |
Spout/Nozzle Length | 35mm |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112901 |