Rp256,500.00
Ex VAT
Rp284,715.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Designed for professional use, these Classic pattern wood chisels are suited for carpenters, craftsmen and joiners. Comprised of CAB (Cellulose Acetate Butyrate) handles that are hammer-blow resistant and chrome vanadium alloy steel blades that are hardened, tempered, ground and polished. Available in a range of sizes to suit your needs.
Features and Benefits
• Available in a variety of sizes to suit your requirements
• Handles are specifically designed to be resistant to hammer blows, making them suited for use carpentry
• Blades are manufactured from chrome vanadium alloy steel for resilience
• Hardened, tempered and ground blades are made for longevity
Typical Applications
• Construction
• Joinery
• Woodworking
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Alloy |
Blade Width | 19mm |
Brand | Kennedy |
EAN | 5036140144118 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Steel |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Wood Chisel |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |