noscriptKennedy LONG ARM STAR KEY SET T8-T9-T10-T15-T20-T25-T27-T30-T40 (9-PC) 6033464K | Cromwell Tools
logo

Kennedy

LONG ARM STAR KEY SET T8-T9-T10-T15-T20-T25-T27-T30-T40 (9-PC)

SKU:

KEN6033464K

MPN:

6033464K

Rp397,000.00

Ex VAT

Rp440,670.00

Inc VAT

IN STOCK (50+)

    Product Details

    The 9-piece Long Arm Star Key Set offers high-quality, perfect for driving internal hexagon socket fasteners. Available in sizes T8 to T40, these durable star keys feature a functional, simple design with a medium size and lightweight for easy portability.


    Features and Benefits
    • Simple design enhances usability
    • Medium size and lightweight for easy carrying
    • Convenient composite holder for easy extraction
    • Long arm design provides extra reach and leverage


    Product Specification
    Attribute
    Value

    Body Shape

    L-Handle

    Brand

    Kennedy

    EAN

    5036140500709

    ECLASS Code

    21040190

    Number of Pieces

    9

    Pack Type

    Set

    Tip Size

    T10 T15 T20 T25 T27 T30 T40 T8 T9

    Tip Type

    Torx

    UNSPSC Code

    27111716