noscriptKennedy Retractable, Utility Knife, Steel Blade - | Cromwell Tools
logo

Kennedy

Retractable, Utility Knife, Steel Blade

SKU:

KEN5370290K

MPN:

-

Rp14,300.00

Ex VAT

Rp15,873.00

Inc VAT

IN STOCK (50+)

    Product Details

    This mini knife possesses a retractable 13 segment snap-off blade, blade snapper and blade locking mechanism. The design also features a contoured, moulded grip and steel safety slides to prevent blade slippage or case splitting and give a smooth action. Complete with 2 spare blades stored in handle magazine.


    Features and Benefits
    • Integral blade snapper makes easy work of removing the blunt segment safely
    • 13 segment blade allows you to easily snap off a segment when it becomes blunt to reveal a freshly sharpened edge
    • Comes with two spare blades which are stored in the handle of the knife
    • Retractable blade avoids accidental cutting and reduces the risk of injury
    • ABS plastic body is durable and improves grip and comfort when using


    Typical Applications
    • Warehousing
    • Retail


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    91x9

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Kennedy

    Compatible Materials

    Adhesive Tape Cardboard Paper Shrink Wrap Stretch Film

    EAN

    5036140014596

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Red

    Handle Material

    Plastic

    Number of Functions

    1

    Overall Length

    130mm

    Type

    Utility Knife

    UNSPSC Code

    27111504